Shop All Push Button Accessories
Eaton
Illum Push Button Operator, 30mm, Red
Mfr # E34CB497L
Zoro # G5220101
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Drainage Holes, Grounding Nibs
- Color No Cap
- Lamp Module Type Full Voltage
- Type of Operator Extended Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # E34CB497L
- Zoro # G5220101
- UPC # 786680121067
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 1.78 in |
Product Length/Depth | 2.87 in |
Product Width | 1.78 in |
Overall Depth | 2.87 in |
Overall Height | 1.78 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.78 in |
Panel Cutout Diameter | 30 mm |
Description
Extended Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Metal, Color No Cap, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, FDA 3-A, UL 505, UL Listed, Includes Operator, Light Module, Features Drainage Holes, Grounding Nibs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Buck Boost Transformer, 250 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T181057)
- TEMPCO Thermocouple Probe, Type K, Length 3 In (TPW00034)
- 3M Male Disconnect, Blue, 16-14AWG, PK50 (MNU14-250DMIX)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 10 AWG, 500 ft, Green, PVC Insulation (411050505)
- EATON Legend Plate, Automatic Off Hand, Black (10250TM49)
- EATON Non-Illum Push Button Operator, Yellow (10250T124)
- EATON Legend Plate, Automatic Off Hand, Black (10250TS49)
- EATON Keyed E-Stop Pushbutton Operator (M22-PVS45P)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Blue, Plastic (10250TC4N)
- EATON Non-Illuminated Push Button, 30mm, Black (10250T25B)
- EATON Cutler-Hammer Legend Plate, Square, Emergency Stop, Red (10250TS13)
- Eaton Push Button Accessories