Shop All Push Button Accessories
Eaton
Illum Push Button Operator, 30mm, No Cap
Mfr # E34XB480L
Zoro # G5220117
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Drainage Holes, Grounding Nibs
- Color No Cap
- Action Momentary
- Standards CE, CSA, FDA 3-A, UL 505, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E34XB480L
- Zoro # G5220117
- UPC # 786680127939
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Width | 2.1 in |
Overall Depth | 2.4 in |
Overall Height | 3.1 in |
Description
Extended Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Metal, Color No Cap, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, FDA 3-A, UL 505, UL Listed, Includes Operator, Light Module, Features Drainage Holes, Grounding Nibs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Mini Magnetic Contactor, 3 Poles, 24 V AC, 6 A, Reversing: No (XTMC6A10T)
- SOUTHWIRE 12 AWG 3 Conductor Stranded Metal Clad 600V 250 ft. SLVR (69115401)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (8300GYTRA)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 3R (HF362JW)
- EATON Mushroom Head, 30mm, Green, Metal (10250TJ61)
- EATON Pilot Light Lens, 30mm, Blue, Plastic (E34H6)
- EATON Gray Blanking Plug, 22mm, Gray (M22-B)
- EATON Gray Guard Ring for E-Stop, 22mm, Gray (M22G-XGPV)
- EATON Cutler-Hammer Legend Plate, Square, Down, Black (10250TS74)
- EATON Pilot Light Lens, 30mm, Clear, Plastic (10250TC5N)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons (10250TA48)
- Eaton Push Buttons & Indicators