Shop All Push Button Accessories
Eaton
Illum Push Button Operator, 30mm, No Cap
Mfr # E34XB024L
Zoro # G5220092
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Drainage Holes, Grounding Nibs
- Color No Cap
- Lamp Module Type Full Voltage
- Bezel Epoxy-Coated Metal Zinc Die Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # E34XB024L
- Zoro # G5220092
- UPC # 786680121401
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 2.87 in |
Product Width | 1.78 in |
Product Height | 1.78 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Width | 1.78 in |
Overall Depth | 2.87 in |
Overall Height | 1.78 in |
Description
Extended Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Metal, Color No Cap, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, FDA 3-A, UL 505, UL Listed, Includes Operator, Light Module, Features Drainage Holes, Grounding Nibs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Twist-Lock Receptacle 4P 5W 120/208VAC (HBL2510SW)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 15A, 250V AC (OT15)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 50A, 250V AC, Non-Indicating (FLNR050)
- TOWER MANUFACURING User Attachable GFCI Auto Reset 15 Amps In-Line 15 Amp (30438023)
- EATON Adapter Ring Set, 30mm Holes, 22mm, Black (M22S-R30)
- EATON Legend Plate, Square, Fast, Black (HT8SP75)
- EATON Legend Plate, Square, For Reverse, Black (10250TS38)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB8)
- EATON Non-Illuminated Push Button, 30mm, Green (10250T25G)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons (10250TA46)
- SCHNEIDER ELECTRIC Legend Plate, On/Off, White/Black (9001KN345)
- Eaton Switches