Shop All Push Button Accessories
Eaton
Illum Push Button Operator, 30mm, No Cap
Mfr # 10250T478
Zoro # G5226277
original price:
$194.03
22% off
new price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Drainage Holes, Grounding Nibs, One Piece Body
- Color No Cap
- NEMA Rating 12, 3R, 4X
- Terminal Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T478
- Zoro # G5226277
- UPC # 786680123535
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 2 in |
Product Length/Depth | 3.3 in |
Product Height | 1.38 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 2 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 3.3 in |
Overall Height | 1.38 in |
Description
Extended Push Button, 30 mm, Maintained/Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color No Cap, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Includes Operator, Light Module, Features Drainage Holes, Grounding Nibs, One Piece Body
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 9A, 600V AC, Non-Indicating (KLDR009)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 300A, 600V AC, Non-Indicating (LPJ-300SP)
- MAGNALUG Butt Splice, 4 Gauge, PK10 (6804-010)
- MERSEN Semiconductor Fuse, A70QS Series, 250A, Fast-Acting, 700V AC, Bolt-On (A70QS250-4)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Yellow (10250T120)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PV)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T4B62-3X)
- EATON Legend Plate, Square, For Reverse, Black (10250TS38)
- EATON Legend Plate, Square, Up Down, Black (HT8SP48)
- EATON Cutler-Hammer Illuminated Push Button, 30mm, Blue (10250T397LLD24-1)
- SCHNEIDER ELECTRIC Push Button Cap, Illuminated, 30mm, Red (9001R7)
- Eaton Push Button Accessories