Shop All Push Button Accessories
Eaton
Illum Push Button Operator, 30mm, No Cap
Mfr # 10250T476
Zoro # G5226225
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Drainage Holes, Grounding Nibs, One Piece Body
- Color No Cap
- Terminal Connection Screw Clamp
- Standards CE, CSA, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T476
- Zoro # G5226225
- UPC # 786680123511
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 2.4 in |
Product Length/Depth | 3.3 in |
Product Height | 1.38 in |
Overall Width | 1 in |
Overall Depth | 1 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Height | 0.8 in |
Description
Extended Push Button, 30 mm, Maintained/Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color No Cap, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Includes Operator, Light Module, Features Drainage Holes, Grounding Nibs, One Piece Body
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, Clear, SPDT, 30 mm (9001KA1G)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 25 ft, Gray (6904-22-00)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24D023)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Thermoset, Satin Finish, Biscuit (SC-2-BI)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons (10250TA48)
- EATON Non-Illuminated Push Button, Epoxy, Red (E34PB2-51X)
- EATON Lamp Module, 22mm, Round, 22mm, LED, Color: Green (M22-LED-G)
- EATON Emergency Stop Push Button, Red (C22-PVT60P-K11)
- EATON Illum Push Button Operator, 22mm, Blue (M22M-DL-B)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Black (10250T23B)
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T597LED2A-71X)
- Eaton Push Button Accessories