Shop All Push Button Accessories
Eaton
Illum Push Button Operator, 30mm, No Cap
Mfr # 10250T474
Zoro # G5226243
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Drainage Holes, Grounding Nibs, One Piece Body
- Color No Cap
- Terminal Connection Screw Clamp
- Lamp Module Voltage 12V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T474
- Zoro # G5226243
- UPC # 786680123504
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 1.38 in |
Product Width | 2.4 in |
Product Length/Depth | 3.5 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 2.4 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 3.5 in |
Overall Height | 1.38 in |
Description
Extended Push Button, 30 mm, Maintained/Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color No Cap, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Includes Operator, Light Module, Features Drainage Holes, Grounding Nibs, One Piece Body
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS SB120 ENVIRO BOOT W/COVER, SOUR (36034P1BK)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9APANM12)
- APPLETON ELECTRIC Conduit Outlet Body, X, 1/2 In. (GRX50-A)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 2 Poles, No Auxiliary Contacts (8536SDG6V02)
- EATON Cutler-Hammer Legend Plate, Half Round, Stop, Red (10250TM34)
- EATON Legend Plate, Square, Off On, Black (HT8SP42)
- EATON Cutler-Hammer Guard, F/30mm Illuminated Push Buttons (10250TA15)
- EATON Miniature LED Bulb, 60 Volts, Red (E22LED060RN)
- EATON Pilot Light Lens, 30mm, Green, Plastic (HT8BG)
- EATON Non-Illum Push Button Operator, 30mm, Blue (10250T108)
- EATON Illum Push Button Operator, 22mm, Amber (M22M-DL-A)
- Eaton Push Button Accessories