Shop All Push Button Accessories
Eaton
Illum Push Button Operator, 30mm, No Cap
Mfr # 10250T473
Zoro # G5226234
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Drainage Holes, Grounding Nibs, One Piece Body
- Color No Cap
- Type of Operator Extended Button
- Action Momentary/Maintained/Momentary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T473
- Zoro # G5226234
- UPC # 786680123498
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 1.38 in |
Product Height | 1.38 in |
Product Length/Depth | 2.87 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1.38 in |
Overall Width | 1.38 in |
Overall Depth | 2.87 in |
Panel Cutout Diameter | 30 mm |
Description
Extended Push Button, 30 mm, Momentary/Maintained/Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color No Cap, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, RoHS, UL Listed, Includes Operator, Light Module, Features Drainage Holes, Grounding Nibs, One Piece Body
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 45A, 480V AC, Non-Indicating (SC-45)
- SCHNEIDER ELECTRIC Power plug-in relay, 15 A, 4 CO, with LE, 12V DC Coil Volts, 4 C/O (RPM42JD)
- 3M Shrink Tubing, 0.093in ID, Clear, 100ft (FP301-3/32-100'-CLEAR-SPOOL)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Yellow (9001KR25Y)
- EATON Illuminated Emergency Stop Push Button (M22-PVLT-K01-R)
- EATON Legend Plate, Square, Run, Black (10250TS31)
- EATON Non-Illuminated Push Button, 30mm, Black (10250T30B)
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34PB1-51X)
- EATON Legend Plate, Rectangular, Yellow (M22-XZK-GB99)
- EATON Illuminated Push Button, 1NO/1NC, 120VAC (10250T397LWD2A-1)
- EATON Illuminated Push Button, 30mm, 1NO, Red (10250T397LRD2A-53)
- Eaton Switches