Shop All Push Button Accessories
Eaton
Illum Push Button Operator, 30mm, No Cap
Mfr # 10250T472
Zoro # G5226252
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Drainage Holes, Grounding Nibs, One Piece Body
- Color No Cap
- Head Material Plastic
- Type of Operator Extended Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T472
- Zoro # G5226252
- UPC # 786680123481
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 2.4 in |
Product Width | 2.1 in |
Product Height | 3.4 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 2.1 in |
Overall Height | 3.4 in |
Overall Depth | 2.4 in |
Manufacturer Warranty Length | 1 yr |
Description
Extended Push Button, 30 mm, Maintained/Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color No Cap, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Includes Operator, Light Module, Features Drainage Holes, Grounding Nibs, One Piece Body
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Manual Mtr Protector, 12A, Rotary, Frame D (XTPE012BCS)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-4-R)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL3100C6W)
- SCHNEIDER ELECTRIC Current Relay 250V 5Amp Rm35 (RM35JA32MW)
- EATON Cutler-Hammer Legend Plate, Square, Up, Black (10250TS35)
- EATON Non-Illuminated Push Button, Epoxy, Red (E34PB2-51X)
- EATON Legend Plate, Square, Hand Auto, Black (HT8SP39)
- EATON Pendant Pushbutton, 30mm, Flush/Extended (10250TA72)
- EATON Boot, F/30mm Extended Push Buttons (10250TA4)
- EATON Non-Illuminated Push Button, 30mm, Green (10250T113-2)
- SCHNEIDER ELECTRIC Contact Block, 2NO Slow Break, 22mm (ZBE203)
- Eaton Switches