Shop All Push Button Accessories
Eaton
Illum Push Button Operator, 30mm, No Cap
Mfr # 10250T471
Zoro # G5226286
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Drainage Holes, Grounding Nibs, One Piece Body
- Color No Cap
- Terminal Connection Screw Clamp
- Head Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T471
- Zoro # G5226286
- UPC # 786680123474
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 3.3 in |
Product Width | 2.1 in |
Product Length/Depth | 2.4 in |
Overall Height | 3.3 in |
Overall Width | 2.1 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 2.4 in |
Description
Extended Push Button, 30 mm, Maintained/Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color No Cap, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Includes Operator, Light Module, Features Drainage Holes, Grounding Nibs, One Piece Body
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Liquid Tight Connector, 1/2 in., Cord, Gray (CC-NPT-12-G)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Ivory (HBL5360ISA)
- AMERICAN TACK & HARDWARE Westek Digital Timer, 15 A, 125 V, 1875 W, 14 On/Off Cycles Per Day Cycle, White (TMDW10)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" Insulated Ring Terminals 20PK (69944)
- EATON Mechanical Push Rod, 22mm, Red (M22-DZ-R-X0)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB0)
- EATON Cutler-Hammer Legend Plate, Half Round, Off On, Black (10250TM42)
- EATON Replacement key, F/30mm Mfr. No. H661 (10250ED824)
- EATON Contact Block, 2NC, 30mm (10250T3E)
- EATON DIN Rail Mounting Aadapter, 22mm, Black (M22-IVS)
- EATON Legend Plate, Square, Up Off Down, Black (HT8SP54)
- Eaton Push Buttons & Indicators