Shop All Push Button Accessories
Eaton
Illum Push Button Operator, 30mm, No Cap
Mfr # 10250T422
Zoro # G5226401
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Drainage Holes, Grounding Nibs, One Piece Body
- Color No Cap
- Bezel Metal
- Terminal Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250T422
- Zoro # G5226401
- UPC # 786680123368
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 1.78 in |
Product Width | 3.5 in |
Product Length/Depth | 2.19 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 3.5 in |
Overall Depth | 2.19 in |
Overall Height | 1.78 in |
Panel Cutout Diameter | 30 mm |
Description
Flush Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color No Cap, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Includes Operator, Light Module, Features Drainage Holes, Grounding Nibs, One Piece Body
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 50ft (P502-050)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 5A, 600V AC, Non-Indicating (JKS-5)
- CARLON Adapter Conduit Pvc Fem 1Inch (E942FR-CTN)
- REMINGTON INDUSTRIES 14 AWG Gauge Primary Wire Kit, Stranded Hook Up Wire, 25 ft Length Each, 0.0641" Diameter, 60 Volts (14STRGPTKIT)
- EATON Cutler-Hammer Emergency Stop Push Button, Red, Head Material: Plastic (10250T5B62-71X)
- EATON Cutler-Hammer Legend Plate, Square, For Off Hand, Black (10250TS50)
- EATON Cutler-Hammer Legend Plate, Square, Forward, Black (10250TS15)
- EATON Non-Illum Push Button Operator, 30mm, Red (E34EB2)
- EATON Mechanical Push Rod, 22mm, Red (M22-DZ-R-X0)
- EATON Legend Plate, Rectangular, Yellow (M22-XZK-GB99)
- EATON Legend Plate, Half Round, Lower, Black (10250TM23)
- Eaton Push Button Accessories