Shop All Push Button Accessories
Eaton
Illum Push Button Operator, 30mm, No Cap
Mfr # 10250T419
Zoro # G5226417
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Drainage Holes, Grounding Nibs, One Piece Body
- Color No Cap
- Terminal Connection Screw Clamp
- Lamp Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250T419
- Zoro # G5226417
- UPC # 786680123313
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 1.75 in |
Product Width | 2.38 in |
Product Length/Depth | 2.5 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 1.75 in |
Overall Width | 2.38 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 2.5 in |
Description
Flush Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color No Cap, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Includes Operator, Light Module, Features Drainage Holes, Grounding Nibs, One Piece Body
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Maintenance Kit, 7kW PowerPact, 426cc Kit (6806)
- TEMPCO Thermocouple Probe, Type J, Length 12 In (TPW00033)
- OMRON Limit Switch, Plunger, Roller, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-N22-2S)
- SCHNEIDER ELECTRIC Ssr1p Panel Mnt, 50A@660VAC, ZC, 4-32VDC, I, 50 A, 48 to 660V AC, SSP1 Series (SSP1A450BDT)
- EATON Cutler-Hammer Legend Plate, Square, Forward, Black (10250TS15)
- EATON Illuminated Push Button, 22mm, Green (M22M-DL-G-K20-G)
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T597LED2A-71X)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED-W)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T10B62-1X)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons (10250TA48)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Auto-Hand (ZBY2364)
- Eaton Push Buttons & Indicators