Shop All Push Button Accessories
Eaton
Illum Push Button Operator, 30mm, No Cap
Mfr # 10250T416L
Zoro # G5227591
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Drainage Holes, Grounding Nibs, One Piece Body
- Color No Cap
- Terminal Connection Screw Clamp
- Bezel Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T416L
- Zoro # G5227591
- UPC # 786680120343
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 2 in |
Product Width | 2.5 in |
Product Length/Depth | 3.5 in |
Overall Width | 2.5 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 2 in |
Overall Depth | 3.5 in |
Manufacturer Warranty Length | 1 yr |
Description
Flush Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color No Cap, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Includes Operator, Light Module, Features Drainage Holes, Grounding Nibs, One Piece Body
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTH MAIN HARDWARE 8-in Double Loop 50-lb, Black, 100 Speciality Tie (222063)
- SCHNEIDER ELECTRIC Legend Plate, Reset, Silver/Black (9001KN223)
- HAMMOND N1 Hinge Cover w/KO ft.s, 12 x 10 x 4, Steel/Gray (CHKO12104)
- SQUARE D Handle Tie, 70A, 1 Poles (QO1HT)
- EATON Non-Illum Push Button Operator, 30mm, Red (E34PB2)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T122-53)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED-W)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB7)
- EATON Shroud, F/30mm 10250T Mushroom Operator (10250TA6)
- EATON Cutler-Hammer Legend Plate, Half Round, Run, Black (10250TM31)
- SCHNEIDER ELECTRIC Pilot Light Lens, 25mm, Amber, Glass (9001A6)
- Eaton Push Buttons & Indicators