Shop All Push Button Accessories
Eaton
Illum Push Button Operator, 30mm, No Cap
Mfr # 10250T416
Zoro # G5268934
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Drainage Holes, Grounding Nibs, One Piece Body
- Color No Cap
- Lamp Module Voltage 24V AC
- Lamp Module Type Transformer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250T416
- Zoro # G5268934
- UPC # 786680123306
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 2.1 in |
Product Length/Depth | 2.4 in |
Product Height | 3.2 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 2.1 in |
Overall Depth | 2.4 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 3.2 in |
Description
Flush Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color No Cap, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Includes Operator, Light Module, Features Drainage Holes, Grounding Nibs, One Piece Body
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 10A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF010)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 150 A, Reversing: No (LC1D150T7)
- SCHNEIDER Easy TeSys, 3 Poles, 120 V AC, 12 A, Reversing: No (DPE12G7)
- PANDUIT 14.3" L Intermediate Cable Tie BK PK 1000 (BT4I-M0)
- EATON Non-Illuminated Push Button, Red (10250T17213-53)
- EATON Legend Plate, Square, Trip, Black (10250TS84)
- EATON Miniature LED Bulb, 60 Volts, Red (E22LED060RN)
- EATON Replacement key, F/30mm Mfr. No. H661 (10250ED824)
- EATON Mounting Ring Tool, 22mm, Black (M22-MS)
- EATON Cutler-Hammer Non-Illuminated Push Button, Yellow (10250T23Y)
- SCHNEIDER ELECTRIC Rope Pull Switch Transmitter, plastic (ZBRP1)
- Eaton Push Button Accessories