Shop All Push Button Accessories
Eaton
Illum Push Button Operator, 30mm, No Cap
Mfr # 10250T415L
Zoro # G5226627
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Drainage Holes, Grounding Nibs, One Piece Body
- Color No Cap
- NEMA Rating 12, 3R, 4X
- Type of Operator Extended Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250T415L
- Zoro # G5226627
- UPC # 786680120336
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Overall Depth | 2.2 in |
Overall Height | 1.9 in |
Overall Width | 1.9 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Description
Extended Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color No Cap, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Includes Operator, Light Module, Features Drainage Holes, Grounding Nibs, One Piece Body
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 16-14 AWG Vinyl Pin Terminal PK100 (14RB-47PT)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKM121H29)
- EATON Proximity Sensor, Inductive, 30mm, NC (E57-30LE22-A1)
- REMKE Cord Grip, ISO, M25, .562-.625, Mesh (RSM-25210-E)
- EATON Boot, F/30mm Extended Push Buttons (10250TA4)
- EATON Legend Plate, Square, Close, Black (HT8SP73)
- EATON Cutler-Hammer Legend Plate, Square, Jog, Black (10250TS19)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED230-B)
- EATON Miniature Incandescent Bulb, 756, 12V (28-5184)
- EATON Illum Push Button Operator, 22mm, Red (M22M-DL-R)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, Red, 30mm (9001R24)
- Eaton Push Button Accessories