Shop All Push Button Accessories
Eaton
Illum Push Button Operator, 30mm, No Cap
Mfr # 10250T415
Zoro # G5226383
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Drainage Holes, Grounding Nibs, One Piece Body
- Color No Cap
- Lamp Type Incandescent
- Lamp Module Type Transformer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T415
- Zoro # G5226383
- UPC # 786680123290
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 3.5 in |
Product Width | 2.5 in |
Product Length/Depth | 2 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 2 in |
Overall Height | 3.5 in |
Overall Width | 2.5 in |
Manufacturer Warranty Length | 1 yr |
Description
Flush Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color No Cap, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Includes Operator, Light Module, Features Drainage Holes, Grounding Nibs, One Piece Body
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT2010KIT001)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G554)
- CAROL Hookup Wire, CSA TEW, UL 1015, 14 AWG, 100 ft, White, Color-Coded PVC Insulation (C2105A.12.02)
- HUBBELL 15A Locking Connector 2P 3W 125VAC L5-15R BK (HBL4729CBK)
- EATON Non-Illuminated Push Button, 30mm, Black (10250T111-2)
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T597LED24-71X)
- EATON Mushroom Head, 30mm, Green, Plastic (10250TB61)
- EATON Miniature LED Bulb, 24 Volts, Blue (E22LED024BN)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED230-B)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T5J62-71X)
- SCHNEIDER ELECTRIC Cap for push button head, Harmony XB4, selector switch, plastic, green flush, 22mm, unmarked (ZBA3)
- Eaton Switches