Shop All Push Button Accessories
Eaton
Illum Push Button Operator, 30mm, No Cap
Mfr # 10250T413
Zoro # G5226365
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Drainage Holes, Grounding Nibs, One Piece Body
- Color No Cap
- Basic Material Metal
- Lamp Module Voltage 380V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T413
- Zoro # G5226365
- UPC # 786680123276
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 1 in |
Product Height | 1 in |
Product Diameter | 1.38 in |
Product Width | 1 in |
Overall Width | 1 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 1 in |
Overall Depth | 1 in |
Manufacturer Warranty Length | 1 yr |
Description
Flush Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color No Cap, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Includes Operator, Light Module, Features Drainage Holes, Grounding Nibs, One Piece Body
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLOFIL C Bracket, 8 (FASC200PG)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 17.09x23.62x14.96, (PTHW162415G2)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 12VDC, SPST-NO (199DBX-2)
- ZORO SELECT Protrude Indicator Light, Yellow, 120VAC (24M091)
- EATON Mechanical Push Rod, 22mm, Blue (M22-DZ-B-GB14)
- EATON Cutler-Hammer Legend Plate, Hand Off Automatic, Black (10250TS51)
- EATON Legend Plate, Half Round, Up, Black (10250TM35)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB12)
- EATON Cutler-Hammer Legend Plate, For Reverse, Black (10250TM38)
- EATON Cutler-Hammer Stacking Screw, F/30mm Contact Blocks (10250TA79)
- EATON Non-Illuminated Push Button, Epoxy, Red (E34LB2-1X)
- Eaton Push Button Accessories