Shop All Push Button Accessories
Eaton
Illum Push Button Operator, 30mm, No Cap
Mfr # 10250T412L
Zoro # G5269074
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Drainage Holes, Grounding Nibs, One Piece Body
- Color No Cap
- Type of Operator Extended Button
- Terminal Connection Screw Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T412L
- Zoro # G5269074
- UPC # 786680127670
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 3.5 in |
Product Length/Depth | 2.19 in |
Product Height | 1.78 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 3.5 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 1.78 in |
Overall Depth | 2.19 in |
Description
Flush Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color No Cap, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Includes Operator, Light Module, Features Drainage Holes, Grounding Nibs, One Piece Body
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Surface Assembly, 24 (794F61)
- OMRON Proximity Sensor, Capacitive, 30mm, NPN, NO (E2K-X15ME1)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC200/240)
- VAST Strut Channel Fitting, Silver, 1/4 (V61SQS2)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons (10250TA48)
- EATON Legend Plate, Square, Raise, Black (HT8SP28)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Yellow (10250T174)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB12)
- EATON Illuminated Push Button, 30mm, 1NO, Red (10250T397LRD2A-53)
- EATON Legend Plate, Square, Reset, Black (HT8SP29)
- RCI R991RPTD9 Pneumatic Pushbutton (991-REPTD 32D)
- Eaton Push Button Accessories