Shop All Push Button Accessories
Eaton
Illum Push Button Operator, 22mm, White
Mfr # M22M-DLH-W
Zoro # G6107342
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
- Color White
- IP Rating IP67, IP69K
- Head Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # M22M-DLH-W
- Zoro # G6107342
- UPC # 786685899046
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Product Width | .39 in |
Product Height | 1.17 in |
Product Length/Depth | 1.17 in |
Overall Width | 0.39 in |
Overall Depth | 1.17 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 1.17 in |
Manufacturer Warranty Length | 1 yr |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Metal, Color White, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, 6 AWG, PP, 5/8in., PK100 (FSD84-12-C)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1CCA-R63/D)
- SCHNEIDER ELECTRIC Plug-In Relay, 250VAC, 12A, Rsb + Options, 24V DC Coil Volts, 1 C/O (RSB1A120BD)
- SIEMENS Communication Module 6ES72411CH320XB0 (6ES7241-1CH32-0XB0)
- EATON Cutler-Hammer Non-Illuminated Push Button, Yellow (10250T26Y)
- EATON Illuminated Emergency Stop Push Button (M22-PVL-K01-230R)
- EATON Cutler-Hammer Legend Plate, Square, Reset, Black (10250TS29)
- EATON Non-Illum Push Button Operator, 30mm, Red (E34PB2)
- EATON Cutler-Hammer Legend Plate, Hand Off Automatic, Black (10250TM51)
- EATON Adapter Ring Set, 30mm Holes, 22mm, Black (M22S-R30)
- EATON Cutler-Hammer Legend Plate, Square, Reverse, Black (10250TS30)
- Eaton Switches