Shop All Push Button Accessories
Eaton
Illum Push Button Operator, 22mm, Blue
Mfr # M22M-DLH-B
Zoro # G6151695
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
- Color Blue
- Head Material Plastic
- Lamp Module Voltage Module Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22M-DLH-B
- Zoro # G6151695
- UPC # 786685899053
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Product Height | 1.17 in |
Product Width | .39 in |
Product Length/Depth | 1.17 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 22 mm |
Overall Height | 1.17 in |
Overall Depth | 1.17 in |
Overall Width | 0.39 in |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Metal, Color Blue, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, C, Conduit Outlet Hub Size: 3" (5133107)
- AIMS POWER Power Inverter, Modified Sine Wave, 10,000 W Peak, 5,000 W Continuous, 4 Outlets (PWRINV500024W)
- TAYMAC Rigid C Assembly, Stamped Steel, 3/4" (RLC075)
- RACO Reducing Washer, 3-1/2" To 2", Steel (1389)
- EATON Cutler-Hammer Contact Block, 1NC, 30mm (10250T51)
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T563LED06-71X)
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T597LED24-71X)
- EATON Illum Push Button Operator, 22mm, Amber (M22M-DLH-A)
- EATON Legend Plate, Square, Stop, Red (HT8SP34)
- EATON Cutler-Hammer Legend Plate, Hand Off Automatic, Black (10250TM51)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1HA20-0AA0)
- Eaton Push Button Accessories