Shop All Push Button Switches
Eaton
Illum Push-butt Flush White Inscript., 22.5 mm, Red
Mfr # M22-DL-R
Zoro # G3632996
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22.5 mm
- Head Material Plastic
- Lamp Voltage Dependent on Module Used
- NEMA Rating 4X,13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # M22-DL-R
- Zoro # G3632996
- UPC # 786685275116
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Height | 4 in |
Product Width | 4 in |
Product Length/Depth | 1 in |
Overall Width | 1.17 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1.17 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 0.39 in |
Description
Flush Push Button, 22.5 mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Silver, Color Red, NEMA Rating 4X,13, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4161606)
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Side, 0.43 In (ZCKE63)
- POWER FIRST Displacement Connector, 22-16 AWG, PK100 (22EW60)
- NVENT HOFFMAN Fan Cords with Inline Thermostat, Black (ACORD2T)
- EATON ShortHandleSelectorSwitch, Blk, 2Pos, 22mm (M22-WLK-Y)
- EATON ExtendedPushButton, Yellow, Non-Illum, 22mm (M22-DH-Y)
- EATON Non-ill Mom Pb Guarded Extd Red 1no (M22-WJ4-2P)
- EATON FlushPushButtonOperator, Non-Illum, Red (M22-D-R-K02)
- EATON Push Button operator, 22 mm, Blue (M22M-D-B)
- EATON ExtendedPushButton, Black, Non-Illum, 22mm (M22-DRH-S)
- ALLEN BRADLEY PUSH-PULL BUTTON (800TC-FX6A5S)
- Eaton Push Buttons & Indicators