Shop All Selector Switches
Eaton
Ill V-pos Mtn Sel Swtch Lever Style Sil
Mfr # M22-WLK-G
Zoro # G3634481
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Action Maintained/Momentary
- Cam No Cam Needed
- Operator Head Material Polycarbonate
- Bezel Material Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-WLK-G
- Zoro # G3634481
- UPC # 786685281575
- Country of Origin Germany
- Category Selector Switches
Dimensions
Size | 22.5 mm |
Product Width | 1.17 in |
Product Length/Depth | 1.17 in |
Product Height | 1.06 in |
Overall Depth | 2.78 in |
Overall Width | 1 in |
Overall Height | 1 in |
Panel Cutout Diameter | 22 mm |
Description
Short-Handled Selector Switch, Maintained/Momentary Action, Operator Head Material Polycarbonate, Bezel Material Silver, IP Rating IP66, IP67, IP69K, Cam No Cam Needed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSI Astro Timer, 40 A, 1 min to 24 hr/7 days Time Setting, Digital Display, Threaded Mounting (EWZ103)
- MONOPRICE Left Angle Power Cord - NEMA 5-15P to Left Angle IEC 60320 C13_ 18AWG_ (27312)
- SAGINAW CONTROL & ENGINEERING Enclosure, 10 in H, 1-1/2 in D (SCE-HA1010LG)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 7A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-7-R)
- EATON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (E34VFBK1-1X)
- EATON Non-Illuminated Selector Switch, 2NO, 4A (C22-WRKV-K20)
- EATON Non-Illum Selector Switch, 2NO, No Key, 3P (C22-WK3-K20)
- EATON Non-Illum Selector Swtch, 22mm, 2 Pos, Knob (M22M-WKV)
- EATON Ill V-pos Mtn Sel Swtch Lever Style Sil (M22-WLKV-B)
- EATON Ill V-pos Mtn Sel Swtch Lever Style Sil (M22-WLK-B)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, White (ZB5AK1213)
- Eaton Selector Switches