Shop All Push Button Switches
Eaton
Ill Mtn Pb Sil-bzl Flsh Wht, 22.5 mm, Yellow
Mfr # M22-DRLH-Y
Zoro # G3633501
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22.5 mm
- Head Material Plastic
- Lamp Voltage Dependent on Module Used
- NEMA Rating 4X,13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-DRLH-Y
- Zoro # G3633501
- UPC # 786685274720
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Width | 1.17 in |
Product Height | .65 in |
Product Length/Depth | 1.17 in |
Overall Depth | 1.17 in |
Overall Width | 1.17 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 0.65 in |
Panel Cutout Diameter | 22 mm |
Description
Extended Push Button, 22.5 mm, Maintained, Type of Operator Extended Button, Basic Material Plastic, Head Material Plastic, Bezel Material Silver, Color Yellow, NEMA Rating 4X,13, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Hour Meter, Snap In Rectangular, LCD (3410-5000)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 12A, 600V AC, Non-Indicating (LPJ-12SP)
- LEVITON Co/Alr1P Togswtch 15A Iv (02651-02I)
- UNIRISE USA 100Ft White Cat6 Patch Cable, Utp, Snagless (PC6-100F-WHT-S)
- EATON Flush Push Button, Yellow, Non-Illum, 22mm (M22-DR-Y)
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Black (M22M-D-S-K10)
- EATON ExtendPushButtonOperator, NonIllum, Green (M22-D-G-K20)
- EATON Non-Illuminated Push Button, 22 mm, 1NC, Red (M22M-D-R-K01)
- EATON FlushPushButtonOperator, Non-Illum, Black (M22-D-S-K10)
- EATON Push Button operator, 30 mm, Red (HT8AER)
- EATON Push Button operator, 22 mm, Red (M22M-DRP-R)
- Eaton Switches