Shop All Push Button Switches
Eaton
Ill Mtn Pb Sil-bzl Flsh Red, 22.5 mm, Red
Mfr # M22-DRLH-R
Zoro # G3634402
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22.5 mm
- Head Material Plastic
- NEMA Rating 4X,13
- Lamp Voltage Dependent on Module Used
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-DRLH-R
- Zoro # G3634402
- UPC # 786685274621
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Width | 1.17 in |
Product Length/Depth | 1.17 in |
Product Height | .65 in |
Overall Depth | 1.17 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 22 mm |
Overall Height | 0.65 in |
Overall Width | 1.17 in |
Description
Extended Push Button, 22.5 mm, Maintained, Type of Operator Extended Button, Basic Material Plastic, Head Material Plastic, Bezel Material Silver, Color Red, NEMA Rating 4X,13, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 208 V AC, 12 A, Reversing: No (LC1D12LE7)
- REMINGTON INDUSTRIES 3/4in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 25 ft Length (3/4NYBLA25)
- HUBBELL PREMISE WIRING Hubbell SFC6BK Cat.6 Inline Keystone Coupler - 1 x RJ-45 Network Female - 1 x RJ-45 Network Female - Black (SFC6BK)
- STA-KON 18-14 AWG Nylon Locking Fork Terminal #10 Stud PK100 (RB14-10FL)
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Green (M22M-D-G-X1-K10)
- EATON Flush Push Button, Black, Green, Red, 22mm (M22-DR-X-SRG)
- EATON Extended Push Button, Red, Non-Illum, 22mm (M22-DH-R)
- EATON Push Button operator, 22 mm, Yellow (M22M-DP-Y)
- EATON Push Button operator, 22 mm, Red (M22M-D-R)
- EATON Ill Mtn Pb Sil-bzl Flsh Grn, 22.5 mm, White (M22-DL-W-X1)
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NC, Red (52PP2A2G)
- Eaton Switches