Shop All Push Button Switches
Eaton
Ill Mtn Pb Sil-bzl Flsh Green, 22.5 mm, Red
Mfr # M22-DRL-R-GB0
Zoro # G3633072
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22.5 mm
- Head Material Plastic
- Lamp Voltage Dependent on Module Used
- NEMA Rating 4X,13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # M22-DRL-R-GB0
- Zoro # G3633072
- UPC # 786685857916
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Width | .39 in |
Product Length/Depth | 1.17 in |
Product Height | 1.17 in |
Overall Depth | 1.17 in |
Overall Height | 0.39 in |
Overall Width | 1.17 in |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 1 yr |
Description
Flush Push Button, 22.5 mm, Maintained, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Silver, Color Red, NEMA Rating 4X,13, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever, Short Actuator, SPDT (Z-15GW22)
- FLEX-STRUT Rigid Conduit Clamp, Size 6" (FS-1100A-6 E/G)
- WIREMOLD Tee Fitting, Ivory, Steel (V2415M)
- TEMPCO Temp Controller, Prog, 90-250V, SSR (TEC14040)
- EATON Push Button operator, 22 mm, Black (M22M-D-S)
- EATON Ill Mtn Pb Sil-bzl Extd Yel, 22.5 mm, Green (M22-DRLH-G)
- EATON Illuminated Push Button Operator, 30 mm, Green (HT8GBGF7)
- EATON Push Button operator, 30 mm, Red (HT8AAR)
- EATON Push Button operator, 30 mm, Green (HT8ABG)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Black (E34EX706B)
- SIEMENS Illuminated Push Button Operator, 22 mm, Blue (3SU1051-0AB50-0AA0)
- Eaton Push Buttons & Indicators