Shop All Push Button Switches
Eaton
Ill Mtn Pb Sil-bzl Extd Yel, 22.5 mm, Green
Mfr # M22-DRLH-G
Zoro # G3634271
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22.5 mm
- Head Material Plastic
- Lamp Voltage Dependent on Module Used
- NEMA Rating 4X,13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-DRLH-G
- Zoro # G3634271
- UPC # 786685274591
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Width | 1.17 in |
Product Height | .65 in |
Product Length/Depth | 1.17 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.17 in |
Overall Depth | 1.17 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 0.65 in |
Description
Extended Push Button, 22.5 mm, Maintained, Type of Operator Extended Button, Basic Material Plastic, Head Material Plastic, Bezel Material Silver, Color Green, NEMA Rating 4X,13, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Control Transformer, 50 VA, 55 °C, 120/240V AC, 240/480V AC (MT0050M)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protector, 3 Phase, 100 kA (HBL4W100C)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1081)
- HUBBELL WIRING DEVICE-KELLEMS Blank Anchor Adapter Ivory (RA756I)
- EATON Push Button operator, 22 mm, Green (M22M-DRH-G)
- EATON Illuminated Push Button, 22 mm, 2NO, Green (M22M-DL-G-K20-230G)
- EATON FlushPushButtonOperator, Non-Illum, Red (M22-D-R-K20)
- EATON ExtendedPushButton, Black, Non-Illum, 22mm (M22-DH-S)
- EATON Flush Push Button, White, Non-Illum, 22mm (M22-DR-W)
- EATON Ill Mom Pb Sil-bzl Extd Blu, 22.5 mm, Green (M22-DL-G)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (9001KR1BH13)
- Eaton Push Buttons & Indicators