Shop All Push Button Switches
Eaton
Ill Mtn Pb Sil-bzl Extd Wht, 22.5 mm, Blue
Mfr # M22-DRLH-B
Zoro # G3632576
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22.5 mm
- Head Material Plastic
- NEMA Rating 4X,13
- Lamp Voltage Dependent on Module Used
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-DRLH-B
- Zoro # G3632576
- UPC # 786685274607
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Height | .65 in |
Product Length/Depth | 1.17 in |
Product Width | 1.17 in |
Overall Width | 1.17 in |
Overall Depth | 1.17 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 0.65 in |
Panel Cutout Diameter | 22 mm |
Description
Extended Push Button, 22.5 mm, Maintained, Type of Operator Extended Button, Basic Material Plastic, Head Material Plastic, Bezel Material Silver, Color Blue, NEMA Rating 4X,13, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 24" Inch Long Heavy Duty - Natural Nylon - 175 Lbs Tensile Strength - 100 pc Pack (CT-24-NU-100PK)
- THERMO SCIENTIFIC NALGENE Nalgene Economy Griffin Beaker, Low-Form, PPCO, 100 mL (1205-0100)
- SIEMENS Circuit Breaker, QD Series 15A, 1 Pole, 120/240V AC (ITED115)
- ANCOR Pink 18 AWG Tinned Copper Wire - 100' (100610)
- EATON Push Button operator, 22 mm, Green (M22M-DH-G-GB1)
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Green (M22M-D-G-GB1-K10)
- EATON Ill Mtn Pb Sil-bzl Flsh Blu, 22.5 mm, White (M22-DL-W)
- EATON Ill Mom Pb Sil-bzl Extd Blu, 22.5 mm, Green (M22-DL-G)
- EATON Illuminated Push Button Operator, 30 mm, Red (HT8FBRF3)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Green (E34EX706G)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NC, Red (52BM9V2J)
- Eaton Switches