Shop All Push Button Switches
Eaton
Ill Mtn Pb Sil-bzl Extd Amber, 22.5 mm, Yellow
Mfr # M22-DL-Y
Zoro # G3633879
original price:
$16.80
34% off
new price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22.5 mm
- Head Material Plastic
- Lamp Voltage Dependent on Module Used
- NEMA Rating 4X,13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-DL-Y
- Zoro # G3633879
- UPC # 786685275147
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Width | 5 in |
Product Length/Depth | 7 in |
Product Height | 1.5 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 0.39 in |
Overall Depth | 1.17 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.17 in |
Description
Flush Push Button, 22.5 mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Silver, Color Yellow, NEMA Rating 4X,13, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Replacement Motor, 208 to 277VAC (201)
- GE Miniature Circuit Breaker, THQB Series 15A, 1 Pole, 120/240V AC (THQB1115)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S10-C109)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .43-.54", 1/2", Steel (BDSR43)
- EATON Ill Mtn Pb Sil-bzl Flsh Yel, 22.5 mm, Red (M22-DRL-R)
- EATON Push Button operator, 22 mm, Red (M22M-DH-R)
- EATON ExtendedPushButtonOperator, Non-Illum, Red (M22-DH-R-K01)
- EATON Push Button operator, 30 mm, Red (HT8AER)
- EATON ExtendedPushButton, Green, Non-Illum, 22mm (M22-DH-G)
- EATON Ill Mom Pb Sil-bzl Extd Yel, 22.5 mm, Green (M22-DLH-G)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB5AW743)
- Eaton Switches