Shop All Push Button Switches
Eaton
Ill Mom Pb Sil-bzl Flsh Yel, 22.5 mm, Red
Mfr # M22-DL-R-GB0
Zoro # G3634457
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22.5 mm
- Head Material Plastic
- NEMA Rating 4X,13
- Lamp Voltage Dependent on Module Used
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # M22-DL-R-GB0
- Zoro # G3634457
- UPC # 786685276380
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Length/Depth | 1 in |
Product Height | 4 in |
Product Width | 3 in |
Overall Width | 0.39 in |
Overall Depth | 1.17 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1.17 in |
Panel Cutout Diameter | 22 mm |
Description
Flush Push Button, 22.5 mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Silver, Color Red, NEMA Rating 4X,13, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1.25" x 100ft- White (BSRW-J-125-100-WT)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 12 A, Reversing: No (3RT20241AK60)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGC5)
- EATON Circuit Breaker, FAZ Series 5A, 1 Pole, 277/480V AC, D Curve (FAZ-D5/1-SP)
- EATON ExtendPushButtonOperator, NonIllum, Green (M22-D-G-K10)
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Green (M22M-D-G-X1-K10)
- EATON Push Button operator, 22 mm, Red (M22M-DRP-R)
- EATON Push Button operator, 30 mm, Green (HT8ABG)
- EATON Non-Illuminated Push Button, 22 mm, 1NC, Red (M22M-D-R-X0-K01)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Green (HT8AEGA)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001KR3GH13)
- Eaton Push Button Switches