Shop All Push Button Switches
Eaton
Ill Mom Pb Sil-bzl Flsh Wht, 22.5 mm, Yellow
Mfr # M22-DLH-Y
Zoro # G3632740
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22.5 mm
- Head Material Plastic
- NEMA Rating 4X,13
- Lamp Voltage Dependent on Module Used
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # M22-DLH-Y
- Zoro # G3632740
- UPC # 786685275956
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Width | 1 in |
Product Height | 1 in |
Product Length/Depth | 2 in |
Overall Depth | 1.17 in |
Overall Height | 0.65 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.17 in |
Manufacturer Warranty Length | 1 yr |
Description
Extended Push Button, 22.5 mm, Momentary, Type of Operator Extended Button, Basic Material Plastic, Head Material Plastic, Bezel Material Silver, Color Yellow, NEMA Rating 4X,13, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Combination Device Switch 20A 120V Sp Sw Neon Pl Combo Ivory (5336-I)
- DISCO Mini Blade Fuse Assortment, 95 PCS (8181)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, Off/On, 1 hp, 12A @ 250V AC, 20A @ 125V AC (2FAA01-73)
- WIEGMANN Back Panel, 30.00" H, 20.00" W (NP3020C)
- EATON Flush Push Button, Blue, Non-Illum, 22mm (M22-DR-B)
- EATON Flush Push Button, Black, Non-Illum, 22mm (M22-D-S)
- EATON ExtendPushButtonOperator, NonIllum, Green (M22-D-G-K11)
- EATON Push Button, 22.5 mm, 2NC, Red (M22-DL-R-K02-R)
- EATON ExtendPushButtonOperator, NonIllum, Green (M22-D-G-K20)
- EATON Non-Illuminated Push Button, 30 mm, 1NC, Red (HT8ABRB)
- EATON Illuminated Push Button Operator, 30 mm, Green (HT8GDGF3)
- Eaton Push Buttons & Indicators