Shop All Push Button Switches
Eaton
Ill Mom Pb Sil-bzl Flsh Red With Engrave, 22.5 mm, White
Mfr # M22-DLH-W
Zoro # G3634387
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22.5 mm
- Head Material Plastic
- NEMA Rating 4X,13
- Lamp Voltage Dependent on Module Used
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # M22-DLH-W
- Zoro # G3634387
- UPC # 786685275970
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Width | 2 in |
Product Height | 1 in |
Product Length/Depth | 2 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.17 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1.17 in |
Overall Height | 0.65 in |
Description
Extended Push Button, 22.5 mm, Momentary, Type of Operator Extended Button, Basic Material Plastic, Head Material Plastic, Bezel Material Silver, Color White, NEMA Rating 4X,13, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 20A (HBL5364VY)
- BELKIN Network Cable - Bare Wire - Bare Wire - 1000 Ft - Utp ( Cat 6 ) - (A7L704-1000-BLK)
- SOUTHWIRE 10 AWG 2 Conductor Solid Metal Clad Armored Cable 600V SLVR (55527501)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 10A, 600V AC, Non-Indicating (LPJ-10SP)
- EATON Push Button, 22.5 mm, 2NO, White (M22-DL-W-K20-230W)
- EATON Push Button, 22.5 mm, 1NC, Red (M22-DL-R-K01-R)
- EATON Non-Illuminated Push Button, 30 mm, 1NC, Red (HT8AARB)
- EATON FlushPushButtonOperator, Non-Illum, Red (M22-D-R-K11)
- EATON Push Button operator, 22 mm, Yellow (M22M-DP-Y)
- EATON FlushPushButtonOperator, Non-Illum, Black (M22-D-S-K02)
- CARLING TECHNOLOGIES Miniature Push Button Switch, SPST, Nickel (P267T-1D-RND MTL)
- Eaton Push Button Switches