Shop All Push Button Switches
Eaton
Ill Mom Pb Sil-bzl Flsh Red, 22.5 mm, Red
Mfr # M22-DLH-R
Zoro # G3634177
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22.5 mm
- Head Material Plastic
- Lamp Voltage Dependent on Module Used
- NEMA Rating 4X,13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-DLH-R
- Zoro # G3634177
- UPC # 786685282725
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Height | 1.5 in |
Product Width | 2.5 in |
Product Length/Depth | 2.5 in |
Overall Width | 1.17 in |
Overall Depth | 1.17 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 22 mm |
Overall Height | 0.65 in |
Description
Extended Push Button, 22.5 mm, Momentary, Type of Operator Extended Button, Basic Material Plastic, Head Material Plastic, Bezel Material Silver, Color Red, NEMA Rating 4X,13, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Advance Controls CK65.322 Contactor, 3-Pole, 120V (134831)
- PANDUIT 15.1" L Cable Tie NAT PK 100 (BT4S-C)
- HUBBELL 20A Watertight Twist-Lock Connector 3P 4W 250VAC L15-20R (HBL2423SW)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Toggle, 1-Gang, Light Almond (P1LA)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Black (HT8AAHA)
- EATON Flush Push Button, Red, Non-Illum, 22mm (M22-D-R)
- EATON Ill Mtn Pb Sil-bzl Flsh Blu, 22.5 mm, White (M22-DL-W)
- EATON Ill Mom Pb Sil-bzl Flsh Grn, 22.5 mm, Yellow (M22-DGLH-Y)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (HT8AAGAB)
- EATON Push Button, 22.5 mm, 1NC, Red (M22-DL-R-K01-230R)
- EATON Illuminated Push Button Operator, 30 mm, Red (HT8GBRF7)
- Eaton Push Buttons & Indicators