Shop All Push Button Switches
Eaton
Ill Mom Pb Sil-bzl Flsh Grn, 22.5 mm, Yellow
Mfr # M22-DGLH-Y
Zoro # G3634649
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22.5 mm
- Head Material Plastic
- NEMA Rating 4X,13
- Lamp Voltage Dependent on Module Used
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-DGLH-Y
- Zoro # G3634649
- UPC # 786685273945
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Width | 5 in |
Product Length/Depth | 7 in |
Product Height | 1.5 in |
Overall Height | 1.5 in |
Overall Depth | 7 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 22 mm |
Overall Width | 5 in |
Description
Extended Push Button, 22.5 mm, Momentary, Type of Operator Extended Button, Basic Material Plastic, Head Material Plastic, Bezel Material Silver, Color Yellow, NEMA Rating 4X,13, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Boot, Silicone, 30mm, Transparent (52AABA)
- 3M Twist On Wire Connector, Nylon, PK20 (SG-SAMPLE)
- SIEMENS Control Transformer, 250 VA, 55 °C, 120/240V AC, 240/480V AC (MT0250M)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (14EUE32AD)
- EATON Push Button, 22.5 mm, 1NO/1NC, Green (M22-DL-G-K11-230G)
- EATON ExtendedPushButton, White, Non-Illum, 22mm (M22-DGH-W)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Red (E34EX706R)
- EATON Ill Mtn Pb Sil-bzl Extd Blu, 22.5 mm, Blue (M22-DRL-B)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Black (HT8AAHA)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Black (HT8ABHA)
- EATON Push Button, 22.5 mm, 2NO, Green (M22-DLH-G-K20-230G)
- Eaton Switches