Shop All Push Button Switches
Eaton
Ill Mom Pb Sil-bzl Extd Yel, 22.5 mm, Green
Mfr # M22-DLH-G
Zoro # G3632619
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22.5 mm
- Head Material Plastic
- NEMA Rating 4X,13
- Lamp Voltage Dependent on Module Used
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-DLH-G
- Zoro # G3632619
- UPC # 786685274676
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Length/Depth | 1.17 in |
Product Height | .39 in |
Product Width | 1.17 in |
Overall Height | 0.65 in |
Overall Width | 1.17 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 22 mm |
Overall Depth | 1.17 in |
Description
Extended Push Button, 22.5 mm, Momentary, Type of Operator Extended Button, Basic Material Plastic, Head Material Plastic, Bezel Material Silver, Color Green, NEMA Rating 4X,13, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 1.38 Dia., Lt Gray, Steel (AS050LG)
- US CABLE TIES Cable Tie, 8 in., 50 lb, Grey Nylon, 100PK (SD8GY100)
- BURNDY Mechanical Conn, Lug, 2/0 to 14 AWG, 3 Cond (K3A26U2N)
- POLARIS Insulated Multitap Connector, 1.75 In. W (IPLD750-3B)
- EATON Push Button operator, 30 mm, Green (HT8AAG)
- EATON Extended Push Button, Red, Non-Illum, 22mm (M22-DH-R-X0)
- EATON Push Button, 22.5 mm, 1NO/1NC, Green (M22-DL-G-K11-230G)
- EATON Ill Mom Pb Sil-bzl Extd Blu, 22.5 mm, Green (M22-DL-G)
- EATON Ill Mtn Pb Sil-bzl Flsh Yel, 22.5 mm, Red (M22-DRL-R)
- EATON Push Button operator, 22 mm, Red (M22M-DH-R)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB5AW363)
- Eaton Push Buttons & Indicators