Shop All Push Button Switches
Eaton
Ill Mom Pb Sil-bzl Extd Wht, 22.5 mm, Blue
Mfr # M22-DLH-B
Zoro # G3634719
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22.5 mm
- Head Material Plastic
- Lamp Voltage Dependent on Module Used
- NEMA Rating 4X,13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # M22-DLH-B
- Zoro # G3634719
- UPC # 786685274645
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Height | .39 in |
Product Width | 1.17 in |
Product Length/Depth | 1.17 in |
Overall Width | 1.17 in |
Overall Depth | 1.17 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 22 mm |
Overall Height | 0.65 in |
Description
Extended Push Button, 22.5 mm, Momentary, Type of Operator Extended Button, Basic Material Plastic, Head Material Plastic, Bezel Material Silver, Color Blue, NEMA Rating 4X,13, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 3 D (F1X3LG6-A)
- WESTWARD Power Inverter, Modified Sine Wave, 800 W Peak, 400 W Continuous, 2 Outlets (26W999)
- LUTRON Occ/Vac Dimmer Snsr, Wall, Black (MS-Z101-BL)
- WINNIE INDUSTRIES 1/4-20 Malleable Beam Clamp - 1-3/8in. Jaw Opening, 25PK (WMBC4T-WM)
- EATON Flush Push Button, Blue, Non-Illum, 22mm (M22-D-B)
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Green (M22M-D-G-K10)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Red (E34EX706R)
- EATON Non-Illuminated Multihead Operator, 22 mm, Oval (M22-D4-S-X7)
- EATON Push Button operator, 30 mm, Green (HT8ABG)
- EATON ExtendPushButtonOperator, NonIllum, Green (M22-D-G-K20)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Universal (30G447)
- Eaton Push Buttons & Indicators