Shop All Push Button Switches
Eaton
Ill Mom Pb Sil-bzl Extd Grn, 22.5 mm, Green
Mfr # M22-DL-G-GB1
Zoro # G3633328
original price:
$17.92
13% off
new price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22.5 mm
- Head Material Plastic
- NEMA Rating 4X,13
- Lamp Voltage Dependent on Module Used
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-DL-G-GB1
- Zoro # G3633328
- UPC # 786685274652
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Length/Depth | 1.17 in |
Product Width | 1.17 in |
Product Height | .39 in |
Overall Width | 0.39 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 22 mm |
Overall Height | 1.17 in |
Overall Depth | 1.17 in |
Description
Flush Push Button, 22.5 mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Silver, Color Green, NEMA Rating 4X,13, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYPE BR Load Center, BR, 2 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (BR2B100RP)
- 3M Displacement Connector, 12-10 AWG, PK100 (562 BOX)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (White Grommet), 25PK (SR50A350)
- ZORO SELECT Raised Indicator Light, Red, 24V (20C846)
- EATON Ill Mom Pb Sil-bzl Extd Amber, 22.5 mm, Blue (M22-DL-B)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Red (10250T708R)
- EATON ExtendedPushButton, White, Non-Illum, 22mm (M22-DRH-W)
- EATON Extended Push Button, Red, Non-Illum, 22mm (M22-DH-R-X0)
- EATON Push Button operator, 22 mm, Red (M22M-DRP-R)
- EATON Non-Illuminated Push Button, 30 mm, 1NC, Red (HT8AARB)
- EATON Flush Push Button, Red, Non-Illum, 22mm (M22-DR-R)
- Eaton Switches