Shop All Push Button Switches
Eaton
Ill Mom Pb Guarded Buttonless, 22.5 mm, Red
Mfr # M22-DGLH-R
Zoro # G3632838
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22.5 mm
- Head Material Plastic
- NEMA Rating 4X,13
- Lamp Voltage Dependent on Module Used
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-DGLH-R
- Zoro # G3632838
- UPC # 786685274584
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Length/Depth | 1.17 in |
Product Width | 1.17 in |
Product Height | .39 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 7 in |
Overall Height | 1.5 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 5 in |
Description
Extended Push Button, 22.5 mm, Momentary, Type of Operator Extended Button, Basic Material Plastic, Head Material Plastic, Bezel Material Silver, Color Red, NEMA Rating 4X,13, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Cordset, 3 Pin, Receptacle, Female (EVC141)
- TORK Photocontrol, Post Mount Button, LED/CFL (RKP301)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (24C896)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 6 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1 (8903LG60V02)
- EATON FlushPushButtonOperator, Non-Illum, Red (M22-DH-R-K11)
- EATON Flush Push Button, Green, Non-Illum, 22mm (M22-D-G)
- EATON SelectorSwitch, Non-Illum, 2Pos, 22mm, Black (M22-WRK-K22)
- EATON Extended Push Button, Red, Non-Illum, 22mm (M22-DH-R-GB0)
- EATON Push Button operator, 22 mm, Multi (M22M-D-X-SRG)
- EATON FlushPushButtonOperator, Non-Illum, Black (M22-D-S-K20)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001SKR3U)
- Eaton Push Button Switches