Shop All Selector Switches
Eaton
Ill 3-pos Mom Sel Swtch Lever Style Sil
Mfr # M22-DRL-W-K20-W
Zoro # G3634122
product price: $69.65
/ea
$69.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Type of Operator Flush Button
- Contact Form 2NO
- Action Maintained
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-DRL-W-K20-W
- Zoro # G3634122
- UPC # 786685281490
- Country of Origin Germany
- Category Selector Switches
Dimensions
Size | 22.5 mm |
Product Height | 1.06 in |
Product Width | 1.17 in |
Product Length/Depth | 1.17 in |
Overall Width | 1 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 2.26 in |
Overall Height | 1 in |
Panel Cutout Diameter | 22 mm |
Description
Illuminated Push Button, 22.5 mm, Maintained Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 2NO, Bezel Silver Coated, Color White, Number of Operators 1, NEMA Rating 4X, IP Rating IP67, IP69K, Legend No Legend, Legend/Background Color No Legend/White, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Screw Clamp, Features Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Logic Module, 3-Relay, Lexan (10BR3-X)
- SCHNEIDER ELECTRIC Push Button Control Station, Up/Down/Stop (9001KYK32)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1047)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (22957501)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3053)
- EATON Non-Illuminated Selector Switch, IP65, Blk (HT8JXH1DAA5)
- EATON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (E34VFBK1-1X)
- EATON Ill V-pos Mtn Sel Swtch Lever Style Sil (M22-WLK-R)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (10250T3011)
- EATON Cutler-Hammer Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (E34VHBL1-2X)
- SIEMENS Selector switch, illuminable, 22 mm, rou, Position: 2 (3SU11502BF601BA0)
- Eaton Selector Switches