Shop All Selector Switches
Eaton
Ill 2-pos Mom Sel Swtch Lever Style Sil
Mfr # M22-WLKV-W
Zoro # G3634728
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Action Momentary/Maintained
- Operator Head Material Polycarbonate
- Cam No Cam Needed
- Bezel Material Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-WLKV-W
- Zoro # G3634728
- UPC # 786685273952
- Country of Origin Germany
- Category Selector Switches
Dimensions
Size | 22.5 mm |
Product Length/Depth | 7 in |
Product Width | 5 in |
Product Height | 1.5 in |
Overall Depth | 2.78 in |
Overall Width | 1 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 1 in |
Description
Short-Handled Selector Switch, Momentary/Maintained Action, Operator Head Material Polycarbonate, Bezel Material Silver, IP Rating IP66, IP67, IP69K, Cam No Cam Needed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER POWER SUPPLY AC-DC Adapter Charger Cord Plug 9V 1A (010-SPS-02637)
- POWER FIRST 3.9", 7.9" & 11.8" L Cable Tie Kit BK PK 650 (40J772)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS01S0502)
- LUTRON Occ Snsr 3Way Switch Wht (MS-OPS5MH-WH)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (HT8JEH1D)
- EATON ShortHandleSelectorSwitch, Blk, 3Pos, 22mm (M22-WRK3-1)
- EATON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (E34VHBK1-2X)
- EATON Non-Illuminated Selectr Switch, 4A, 250VAC (C22-WRKV-K01)
- EATON Non-Illum Selectr Swtch, 30mm, 4 Pos, Lever (10250T46LB)
- EATON Non-ill 2-pos Mtn Sel Swtch Lever Style (M22-WRK3-K20)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (52SX2CABA1)
- Eaton Selector Switches