Shop All Selector Switches
Eaton
Ill 2-pos Mom Sel Swtch Lever Style Sil
Mfr # M22-WLK3-Y
Zoro # G3632689
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Action Momentary/Maintained/Momentary
- Operator Head Material Polycarbonate
- Cam No Cam Needed
- Bezel Material Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-WLK3-Y
- Zoro # G3632689
- UPC # 786685281551
- Country of Origin Germany
- Category Selector Switches
Dimensions
Size | 22.5 mm |
Product Height | 1.06 in |
Product Length/Depth | 1.17 in |
Product Width | 1.17 in |
Overall Depth | 2.78 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 1 in |
Overall Width | 1 in |
Description
Short-Handled Selector Switch, 3 Position, Momentary/Maintained/Momentary Action, Operator Head Material Polycarbonate, Bezel Material Silver, IP Rating IP66, IP67, IP69K, Cam No Cam Needed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 5A, 600V AC, Non-Indicating (LPJ-5SP)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASG12X12X6)
- ABB A145-30-11-84, A145 3PCONTR 110/50 110-120/60 (A145-30-11-84)
- BRAH ELECTRIC Replacement 3P contact kit for General Electric NEMA Size 4 (BEB55153678G002)
- EATON Non-ill 2-position V-pos Mtn Sel Swtch (M22-W)
- EATON ShortHandleSelectorSwitch, Blk, 2Pos, 22mm (M22-WK)
- EATON Non-Illuminated Selector Switch, 2NO, 4A (C22-WRKV-K20)
- EATON Non-Illum Selector Switch, Knob, Metal, 4A (M22M-WRK-K11)
- EATON Non-ill 3-pos Mom-l Mtn-r Sel Swtch Le (M22-WRK)
- EATON Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (HT8JDH3A)
- DAYTON Illum Selector Switch, 3 Pos, 22mm, Green (30G292)
- Eaton Switches