Shop All Selector Switches
Eaton
Ill 2-pos Mom Sel Swtch Lever Style Sil
Mfr # M22-WLK3-W
Zoro # G3634612
original price:
$27.95
9% off
new price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Action Momentary/Maintained/Momentary
- Operator Head Material Polycarbonate
- Cam No Cam Needed
- Bezel Material Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-WLK3-W
- Zoro # G3634612
- UPC # 786685281544
- Country of Origin Germany
- Category Selector Switches
Dimensions
Size | 22.5 mm |
Product Width | 1.17 in |
Product Length/Depth | 1.17 in |
Product Height | 1.06 in |
Overall Height | 1 in |
Overall Depth | 2.78 in |
Overall Width | 1 in |
Panel Cutout Diameter | 22 mm |
Description
Short-Handled Selector Switch, Momentary/Maintained/Momentary Action, Operator Head Material Polycarbonate, Bezel Material Silver, IP Rating IP66, IP67, IP69K, Cam No Cam Needed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Digital, 120/277VAC, 15A, Wall Switch (ST01)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105001A01F060)
- PACER GROUP Pacer DT Deutsch Socket f/14-18 AWG Plug - Size 16 Contact 25 Pack (T14DT-S-25)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 25A Iec (LRD3322)
- EATON Ill V-pos Mtn Sel Swtch Lever Style Sil (M22-WLK-R)
- EATON Non-Illum Selector Swtch, 22mm, 2 Pos, Knob (M22M-WKV)
- EATON Non-Illum Selector Switch, Left Key Remvl (C22-WS-MS1-K01)
- EATON Non-Illum Selector Switch, Al, 1NO, Black (M22M-WKV-K10)
- EATON Non-Illuminated Selectr Switch, Metal, 1NO (HT8JAH3AA5)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Knob (10250T1342)
- DAYTON Non-Illum Selectr Swtch, 22mm, 2 Pos, Knob (30G264)
- Eaton Switches