Shop All Circuit Breakers
Eaton
IEC Miniature Circuit Breaker, FAZ-NA Series 7A, 2 Pole, 277/480V AC, D Curve
Mfr # FAZ-D7/2-NA
Zoro # G7537187
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FAZ-NA
- Amps 7A
- Number of Poles 2
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Miniature Circuit Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # FAZ-D7/2-NA
- Zoro # G7537187
- UPC # 786680133473
- Country of Origin Spain
- Category Circuit Breakers
Dimensions
Frame Size | 40A/FAZ |
Width | 3 in |
Depth | 4.25 in |
Min. Wire Size | 18 AWG |
Max. Wire Size | 6 AWG |
Details
Item | IEC Miniature Circuit Breaker |
Series | FAZ-NA |
Amps | 7A |
Number of Poles | 2 |
AC Voltage Rating | 277/480V AC |
Circuit Breaker Type | Miniature Circuit Breaker |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 10kA at 277/480V AC |
Trip Type | Thermal Magnetic |
Terminal Connection | Screw Clamp |
DC Voltage Rating | 48/96V DC |
Curve Type | D |
Standards | CSA Certified, IEC 60947-2, UL 489 Listed |
Application | Motor Control Circuits, Industrial Controls and Automation, Communication Equipment, Computers, Medical Equipment, Relays, UPS, HACR Equipment (Heating, Air Conditioning, Refrigeration) (Internal/External) |
Min. Operating Temp. | -4 Degrees F |
Meets UL Type | UL 489 |
Max. Operating Temp. | 140 Degrees F |
Description
IEC Miniature Circuit Breaker, Amps 7 A, Number of Poles 2, Curve Type D, AC Voltage Rating 277/480V AC, DC Voltage Rating 48/96V DC, Max. AIR Rating 10kA at 277/480V AC, Phase 1, Meets UL Type UL 489, Terminal Connection Screw Clamp, Series FAZ-NA, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic (COVER-S)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 15W, 0.6A, DIN Rail (S8FSG01524CD)
- GE Lug Kit, 200A, 120/240V AC (TNLK20)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 15A, 600V AC, Non-Indicating (KLKR015)
- EATON Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC (BR115)
- EATON Molded Case Circuit Breaker, EHD Series 20A, 2 Pole, 480V AC (EHD2020)
- EATON Circuit Breaker, CL Series 15A, 1 Pole, 120/240V AC (154289)
- EATON Circuit Breaker, CHF Series 50A, 2 Pole, 120/240V AC (CHF250)
- EATON Molded Case Circuit Breaker, HMCP Series 30A, 3 Pole, 600V AC (HMCPS030H1C)
- EATON Circuit Breaker, FAZ Series 5A, 2 Pole, 277/480V AC, C Curve (FAZ-C5/2)
- SIEMENS Circuit Breaker, QP Series 100A, 2 Pole, 120/240V AC (ITEQ2100)
- Eaton Circuit Breakers