Shop All Circuit Breakers
Eaton
IEC Miniature Circuit Breaker, FAZ-NA Series 6A, 2 Pole, Not Rated, C Curve
Mfr # FAZ-C6/2-NA-DC
Zoro # G111420176
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FAZ-NA
- Amps 6A
- Number of Poles 2
- AC Voltage Rating Not Rated
- Circuit Breaker Type Miniature Circuit Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # FAZ-C6/2-NA-DC
- Zoro # G111420176
- UPC # 4015081184682
- Country of Origin Spain
- Category Circuit Breakers
Dimensions
Width | 2.97 in |
Depth | 1.4 in |
Height | 75.5 mm |
Length | 4.13 in |
Details
Item | IEC Miniature Circuit Breaker |
Series | FAZ-NA |
Amps | 6A |
Number of Poles | 2 |
AC Voltage Rating | Not Rated |
Circuit Breaker Type | Miniature Circuit Breaker |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 10kA at 277/480V AC |
Trip Type | Fixed Instantaneous |
Instantaneous Trip | Fixed Instantaneous |
Terminal Connection | Screw |
DC Voltage Rating | 125V DC |
Curve Type | C |
Application | Industrial |
Standards | CSA Std. C22.2 No. 235, UL 489 |
Meets UL Type | UL 489 |
Description
IEC Miniature Circuit Breaker, Amps 6 A, Number of Poles 2, Curve Type C, AC Voltage Rating Not Applicable, DC Voltage Rating 125V DC, Max. AIR Rating 10 kA at 277/480V AC, Meets UL Type UL 489, Terminal Connection Screw, Trip Type Fixed Instantaneous, Circuit Breaker Mounting Style DIN Rail, Application Industrial, Length 4.13 in, Width 2.97 in, Depth 1.4 in, Circuit Breaker Actuator Toggle, Standards CSA Std. C22.2 No. 235, UL 489
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 11" Inch Long Heavy Duty - Natural Nylon - 120 Lbs Tensile Strength - 100 pc Pack (CT270)
- NVENT HOFFMAN Closure Plate, 8.00x8.00, Gray, Steel (F88GCP)
- ANDERSON POWER PRODUCTS PP75 SB50 CNT #10/12 (5953)
- WIEGMANN Thermostat, Thermostat Accessory, PC Plastic, Wall Box (TANO1080C)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 7A, 2 Pole, 277/480V AC, D Curve (FAZ-D7/2-NA)
- EATON Molded Case Circuit Breaker, HFD Series 25A, 3 Pole, 600V AC (HFD3025)
- EATON Circuit Breaker, PDG Series 400A, 3 Pole, 600V AC, A Curve (PDG33G0400TFAJ)
- EATON Circuit Breaker, PDG Series 60A, 3 Pole, 600V AC, A Curve (PDG13C0060TFFJ)
- EATON Circuit Breaker, PDG Series 500A, 3 Pole, 600V AC, A Curve (PDG43G0500TFAJ)
- EATON Circuit Breaker, PDG Series 30A, 2 Pole, 600V AC, A Curve (PDG22G0030TFFL)
- SQUARE D Miniature Circuit Breaker, EJB Series 20A, 1 Pole, 277V AC (EJB14020)
- Eaton Circuit Breakers