Shop All Circuit Breakers
Eaton
IEC Miniature Circuit Breaker, FAZ-NA Series 4A, 2 Pole, 277/480V AC, C Curve
Mfr # FAZ-C4/2-NA
Zoro # G7452995
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FAZ-NA
- Amps 4A
- Number of Poles 2
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Miniature Circuit Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # FAZ-C4/2-NA
- Zoro # G7452995
- UPC # 786680133268
- Country of Origin Spain
- Category Circuit Breakers
Dimensions
Frame Size | 40A/FAZ |
Width | 2.97 in |
Depth | 4.13 in |
Max. Wire Size | 6 AWG |
Min. Wire Size | 18 AWG |
Length (Straight Wireway) | 1.4 in |
Length | 1.4 in |
Description
IEC Miniature Circuit Breaker, Amps 4 A, Number of Poles 2, Curve Type C, AC Voltage Rating 277/480V AC, DC Voltage Rating 48/96V DC, Max. AIR Rating 10kA at 277/480V AC, Phase 1, Meets UL Type UL 489, Terminal Connection Screw Clamp, Series FAZ-NA, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Swivel Elbow, HazLoc, Mal Iron, 1/2In (UNAF50)
- SIEMENS Circuit Breaker, QP Series 80A, 2 Pole, 120/240V AC (ITEQ280)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 20A, 600V AC, Non-Indicating (CCMR020)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-5007)
- EATON Molded Case Circuit Breaker, HFD Series 20A, 3 Pole, 600V AC (HFD3020)
- EATON BR/BD 200A 20-Space 40-Pole Raintight Meter Breaker Panel (MBE2040B200BTS)
- EATON Circuit Breaker, PDG Series 225A, 3 Pole, 600V AC, A Curve (PDG23M0225TFFJ)
- EATON Molded Case Circuit Breaker, DK Series 400A, 3 Pole, 240V AC (DK3400)
- EATON Circuit Breaker, FAZ Series 32A, 3 Pole, 277/480V AC, C Curve (FAZ-C32/3)
- EATON Circuit Breaker, PDG Series 25A, 3 Pole, 600V AC, A Curve (PDG13F0025TFFJ)
- SQUARE D Molded Case Circuit Breaker, ECB-G3 Series 30A, 3 Pole, 240V AC (ECB32030G3)
- Eaton Circuit Breakers