Shop All Circuit Breakers
Eaton
IEC Miniature Circuit Breaker, FAZ-NA Series 40A, 3 Pole, 240V AC, D Curve
Mfr # FAZ-D40/3-NA
Zoro # G7528735
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FAZ-NA
- Amps 40A
- Number of Poles 3
- AC Voltage Rating 240V AC
- Circuit Breaker Type Miniature Circuit Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # FAZ-D40/3-NA
- Zoro # G7528735
- UPC # 786680133947
- Country of Origin Spain
- Category Circuit Breakers
Dimensions
Frame Size | 40A/FAZ |
Width | 3 in |
Depth | 4.25 in |
Max. Wire Size | 6 AWG |
Min. Wire Size | 18 AWG |
Details
Item | IEC Miniature Circuit Breaker |
Series | FAZ-NA |
Amps | 40A |
Number of Poles | 3 |
AC Voltage Rating | 240V AC |
Circuit Breaker Type | Miniature Circuit Breaker |
Phase | 3 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 10kA at 277/480V AC |
Trip Type | Thermal Magnetic |
Terminal Connection | Screw Clamp |
DC Voltage Rating | 48/96V DC |
Curve Type | D |
Standards | CSA Certified, IEC 60947-2, UL 489 Listed |
Application | Motor Control Circuits, Industrial Controls and Automation, Communication Equipment, Computers, Medical Equipment, Relays, UPS, HACR Equipment (Heating, Air Conditioning, Refrigeration) (Internal/External) |
Meets UL Type | UL 489 |
Min. Operating Temp. | -4 Degrees F |
Max. Operating Temp. | 140 Degrees F |
Description
IEC Miniature Circuit Breaker, Amps 40 A, Number of Poles 3, Curve Type D, AC Voltage Rating 240V AC, DC Voltage Rating 48/96V DC, Max. AIR Rating 10kA at 277/480V AC, Phase 3, Meets UL Type UL 489, Terminal Connection Screw Clamp, Series FAZ-NA, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Rack-To-Runway Mounting Plate Kit, Black (LRRMPBLK)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4161208)
- OMRON Plc Expansion Module NXPF0730 (NX-PF0730)
- RACOORPORATED Electrical Box, 46.10546875 cu in, Cable Box, 1 Gang, Thermoplastic Resin, Rectangular (2011FBAR)
- EATON Molded Case Circuit Breaker, EG Series 100A, 3 Pole, 347/600V AC (EGH3100FFG)
- EATON Circuit Breaker, PDG Series 20A, 3 Pole, 600V AC, A Curve (PDG13F0020TFFJ)
- EATON Bab Thermal 60 Amps Two-pole Magnetic Circuit Breaker (BAB2060)
- EATON Miniature Circuit Breaker, GHB Series 15A, 2 Pole, 277/480V AC (GHB2015)
- EATON Circuit Breaker, PDG Series 60A, 3 Pole, 600V AC, A Curve (PDG23G0060TFFL)
- EATON Circuit Breaker, CL Series 50A, 2 Pole, 120/240V AC (CL250)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 2 Pole, 120/240V AC (HOM220)
- Eaton Circuit Breakers