Shop All Circuit Breakers
Eaton
IEC Miniature Circuit Breaker, FAZ-NA Series 3A, 2 Pole, Not Rated, C Curve
Mfr # FAZ-C3/2-NA-DC
Zoro # G711420224
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FAZ-NA
- Amps 3A
- Number of Poles 2
- AC Voltage Rating Not Rated
- Circuit Breaker Type Miniature Circuit Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # FAZ-C3/2-NA-DC
- Zoro # G711420224
- UPC # 4015081340408
- Country of Origin Spain
- Category Circuit Breakers
Dimensions
Width | 2.97 in |
Depth | 1.4 in |
Height | 75.5 mm |
Length | 4.13 in |
Details
Item | IEC Miniature Circuit Breaker |
Series | FAZ-NA |
Amps | 3A |
Number of Poles | 2 |
AC Voltage Rating | Not Rated |
Circuit Breaker Type | Miniature Circuit Breaker |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 10kA at 277/480V AC |
Trip Type | Fixed Instantaneous |
Instantaneous Trip | Fixed Instantaneous |
Terminal Connection | Screw |
DC Voltage Rating | 125V DC |
Curve Type | C |
Standards | CSA Std. C22.2 No. 235, UL 489 |
Application | Industrial |
Meets UL Type | UL 489 |
Description
IEC Miniature Circuit Breaker, Amps 3 A, Number of Poles 2, Curve Type C, AC Voltage Rating Not Applicable, DC Voltage Rating 125V DC, Max. AIR Rating 10 kA at 277/480V AC, Meets UL Type UL 489, Terminal Connection Screw, Trip Type Fixed Instantaneous, Circuit Breaker Mounting Style DIN Rail, Application Industrial, Length 4.13 in, Width 2.97 in, Depth 1.4 in, Circuit Breaker Actuator Toggle, Standards CSA Std. C22.2 No. 235, UL 489
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Probe, K, 12In, .062In Sheath (MTA01342)
- HUBBELL IEC Pin and Sleeve Inlet, 20A, 480V, Red (HBL420B7W)
- SCHNEIDER ELECTRIC Relay Socket, 250VAC, 10A, Rsb+Options, PK10 (RSZE1S48M)
- SWE-TECH 3C RG59U Coaxial BNC to RCA Video Cable, Black, BNC Male to RCA Male, 75 Ohm, 65% Braid, 12 foot (FWT11X1-02112)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 2A, 1 Pole, Not Rated, C Curve (FAZ-C2/1-NA-DC-SP)
- EATON Circuit Breaker, PDG Series 30A, 2 Pole, 600V AC, A Curve (PDG22G0030TFFL)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 8A, 2 Pole, 277/480V AC, C Curve (FAZ-C8/2-NA)
- EATON Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC (BR1515)
- EATON Circuit Breaker, BR Series 15A, 1 Pole, 120V AC (BRCAF115CS)
- EATON Molded Case Circuit Breaker, HMCP Series 15A, 3 Pole, 600V AC (HMCPE015E0C)
- EATON Circuit Breaker, CHF Series 30A, 2 Pole, 120/240V AC (CH230CS)
- Eaton Circuit Breakers