Eaton

IEC Miniature Circuit Breaker, FAZ-NA Series 3A, 2 Pole, 277/480V AC, C Curve


product price: $117.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series FAZ-NA
  • Amps 3A
  • Number of Poles 2
  • AC Voltage Rating 277/480V AC
  • Circuit Breaker Type Miniature Circuit Breaker
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Frame Size 40A/FAZ
Width 2.97 in
Depth 4.13 in
Max. Wire Size 6 AWG
Min. Wire Size 18 AWG

Details

Item IEC Miniature Circuit Breaker
Series FAZ-NA
Amps 3A
Number of Poles 2
AC Voltage Rating 277/480V AC
Circuit Breaker Type Miniature Circuit Breaker
Phase 1
Circuit Breaker Actuator Toggle
Circuit Breaker Mounting Style DIN Rail
Max. AIR Rating 10kA at 277/480V AC
Trip Type Thermal Magnetic
Terminal Connection Screw Clamp
DC Voltage Rating 48/96V DC
Curve Type C
Standards CSA Certified, IEC 60947-2, UL 489 Listed
Application Motor Control Circuits, Industrial Controls and Automation, Communication Equipment, Computers, Medical Equipment, Relays, UPS, HACR Equipment (Heating, Air Conditioning, Refrigeration) (Internal/External)
Max. Operating Temp. 140 Degrees F
Meets UL Type UL 489
Min. Operating Temp. -4 Degrees F

Description

IEC Miniature Circuit Breaker, Amps 3 A, Number of Poles 2, Curve Type C, AC Voltage Rating 277/480V AC, DC Voltage Rating 48/96V DC, Max. AIR Rating 10kA at 277/480V AC, Phase 1, Meets UL Type UL 489, Terminal Connection Screw Clamp, Series FAZ-NA, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.