Shop All Circuit Breakers
Eaton
IEC Miniature Circuit Breaker, FAZ-NA Series 3A, 1 Pole, 277/480V AC, D Curve
Mfr # FAZ-D3/1-NA-SP
Zoro # G7540242
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FAZ-NA
- Amps 3A
- Number of Poles 1
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Miniature Circuit Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # FAZ-D3/1-NA-SP
- Zoro # G7540242
- UPC # 786680133077
- Country of Origin Spain
- Category Circuit Breakers
Dimensions
Frame Size | 40A/FAZ |
Width | 3 in |
Depth | 4.25 in |
Max. Wire Size | 6 AWG |
Min. Wire Size | 18 AWG |
Details
Item | IEC Miniature Circuit Breaker |
Series | FAZ-NA |
Amps | 3A |
Number of Poles | 1 |
AC Voltage Rating | 277/480V AC |
Circuit Breaker Type | Miniature Circuit Breaker |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 10kA at 277/480V AC |
Trip Type | Thermal Magnetic |
Terminal Connection | Screw Clamp |
DC Voltage Rating | 48V DC |
Curve Type | D |
Application | Motor Control Circuits, Industrial Controls and Automation, Communication Equipment, Computers, Medical Equipment, Relays, UPS, HACR Equipment (Heating, Air Conditioning, Refrigeration) (Internal/External) |
Standards | CSA Certified, IEC 60947-2, UL 489 Listed |
Min. Operating Temp. | -4 Degrees F |
Meets UL Type | UL 489 |
Max. Operating Temp. | 140 Degrees F |
Description
IEC Miniature Circuit Breaker, Amps 3 A, Number of Poles 1, Curve Type D, AC Voltage Rating 277/480V AC, DC Voltage Rating 48V DC, Max. AIR Rating 10kA at 277/480V AC, Phase 1, Meets UL Type UL 489, Terminal Connection Screw Clamp, Series FAZ-NA, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 10' Length - Orange (WL905-10-ORANGE)
- POLARIS Insulated Multitap Connector, 2.65 In. L (IPLD3/0-3B)
- MERSEN Midget Fuse, OTM Series, Fast-Acting, 1A, 250V AC, 10kA (OTM1)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, AB (HG1000403)
- EATON Circuit Breaker, PDG Series 15A, 3 Pole, 600V AC, A Curve (PDG23G0015TFFL)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 3 Pole, 277/480V AC, C Curve (FAZ-C10/3-NA)
- EATON Circuit Breaker, FAZ Series 15A, 2 Pole, 277/480V AC, B Curve (FAZ-B15/2)
- EATON Molded Case Circuit Breaker, EHD Series 50A, 1 Pole, 277V AC (EHD1050)
- EATON Circuit Breaker, BR Series 20A, 2 Pole, 120/240V AC (BR220)
- EATON Circuit Breaker, CL Series 15A, 1 Pole, 120/240V AC (154289)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 20A, 1 Pole, 240/415V AC, D Curve (M9F43120)
- Eaton Circuit Breakers