Shop All Circuit Breakers
Eaton
IEC Miniature Circuit Breaker, FAZ-NA Series 35A, 1 Pole, Not Rated, C Curve
Mfr # FAZ-C35/1-NA-DC-SP
Zoro # G911420185
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FAZ-NA
- Amps 35A
- Number of Poles 1
- AC Voltage Rating Not Rated
- Circuit Breaker Type Miniature Circuit Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # FAZ-C35/1-NA-DC-SP
- Zoro # G911420185
- UPC # 4015081636983
- Country of Origin Spain
- Category Circuit Breakers
Dimensions
Width | 2.97 in |
Depth | 0.7 in |
Height | 75.5 mm |
Length | 4.13 in |
Details
Item | IEC Miniature Circuit Breaker |
Series | FAZ-NA |
Amps | 35A |
Number of Poles | 1 |
AC Voltage Rating | Not Rated |
Circuit Breaker Type | Miniature Circuit Breaker |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 10kA at 277/480V AC |
Trip Type | Fixed Instantaneous |
Instantaneous Trip | Fixed Instantaneous |
Terminal Connection | Screw |
DC Voltage Rating | 125V DC |
Curve Type | C |
Standards | CSA Std. C22.2 No. 235, UL 489 |
Application | Industrial |
Meets UL Type | UL 489 |
Description
IEC Miniature Circuit Breaker, Amps 35 A, Number of Poles 1, Curve Type C, AC Voltage Rating Not Applicable, DC Voltage Rating 125V DC, Max. AIR Rating 10 kA at 277/480V AC, Meets UL Type UL 489, Terminal Connection Screw, Trip Type Fixed Instantaneous, Circuit Breaker Mounting Style DIN Rail, Application Industrial, Length 4.13 in, Width 2.97 in, Depth 0.7 in, Circuit Breaker Actuator Toggle, Standards CSA Std. C22.2 No. 235, UL 489
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2304)
- POWER FIRST Locking Cord Adapter, 15A, 5-15, L5-20 (1FD76)
- EATON Push Button operator, 22 mm, Black (M22M-D-S)
- ZORO SELECT Round Indicator Light, Red, 120VAC (24M081)
- EATON Circuit Breaker, CH Series 20A, 1 Pole (CHFGFT120)
- EATON Miniature Circuit Breaker, GHB Series 40A, 1 Pole, 277V AC (GHB1040)
- EATON Miniature Circuit Breaker, GHB Series 15A, 3 Pole, 277/480V AC (GHB3015)
- EATON Circuit Breaker, CL Series 20A, 2 Pole, 120/240V AC (CL220CS)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 3 Pole, 277/480V AC, D Curve (FAZ-D5/3-NA)
- EATON Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC (BR1515)
- GE CURRENT Circuit Breaker, THQP Series 40A, 2 Pole, 120/240V AC (THQP240)
- Eaton Circuit Breakers