Shop All Circuit Breakers
Eaton
IEC Miniature Circuit Breaker, FAZ-NA Series 2A, 1 Pole, Not Rated, C Curve
Mfr # FAZ-C2/1-NA-DC-SP
Zoro # G111420244
product price: $54.45
/ea
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FAZ-NA
- Amps 2A
- Number of Poles 1
- AC Voltage Rating Not Rated
- Circuit Breaker Type Miniature Circuit Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # FAZ-C2/1-NA-DC-SP
- Zoro # G111420244
- UPC # 4015081636464
- Country of Origin Spain
- Category Circuit Breakers
Dimensions
Width | 1 in |
Depth | 0.7 in |
Height | 1 in |
Length | 1 in |
Details
Item | IEC Miniature Circuit Breaker |
Series | FAZ-NA |
Amps | 2A |
Number of Poles | 1 |
AC Voltage Rating | Not Rated |
Circuit Breaker Type | Miniature Circuit Breaker |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 10kA at 277/480V AC |
Trip Type | Fixed Instantaneous |
Instantaneous Trip | Fixed Instantaneous |
Terminal Connection | Screw |
DC Voltage Rating | 125V DC |
Curve Type | C |
Application | Industrial |
Standards | CSA Std. C22.2 No. 235, UL 489 |
Meets UL Type | UL 489 |
Description
IEC Miniature Circuit Breaker, Amps 2 A, Number of Poles 1, Curve Type C, AC Voltage Rating Not Applicable, DC Voltage Rating 125V DC, Max. AIR Rating 10 kA at 277/480V AC, Meets UL Type UL 489, Terminal Connection Screw, Trip Type Fixed Instantaneous, Circuit Breaker Mounting Style DIN Rail, Application Industrial, Length 1 in, Width 1 in, Depth 0.7 in, Circuit Breaker Actuator Toggle, Standards CSA Std. C22.2 No. 235, UL 489
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Awareness Cover - Gray (522-U37-1)
- ZORO SELECT Channel Washer, 3/8 In, Silver, PK25 (V500 3/8SS)
- SCHNEIDER ELECTRIC Push Button operator, 16 mm, Black (ZB6AA2)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC (QOB120HM)
- EATON Circuit Breaker, FAZ Series 2A, 1 Pole, 277/480V AC, B Curve (FAZ-B2/1-SP)
- EATON Miniature Circuit Breaker, GHB Series 100A, 2 Pole, 277/480V AC (GHB2100)
- EATON Circuit Breaker, PDD Series 175A, 3 Pole, 240V AC, A Curve (PDD23G0175TFFL)
- EATON Circuit Breaker, CL Series 20A, 2 Pole, 120/240V AC (154292)
- EATON Circuit Breaker, CL Series 15A, 1 Pole, 120/240V AC (CL115CS)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 4A, 2 Pole, 277/480V AC, D Curve (FAZ-D4/2-NA)
- SQUARE D Miniature Circuit Breaker, QOU Series 100A, 2 Pole, 120/240V AC (QOU2100)
- Eaton Circuit Breakers