Shop All Circuit Breakers
Eaton
IEC Miniature Circuit Breaker, FAZ-NA Series 16A, 3 Pole, 277/480V AC, C Curve
Mfr # FAZ-C16/3-NA
Zoro # G7632021
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FAZ-NA
- Amps 16A
- Number of Poles 3
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Miniature Circuit Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # FAZ-C16/3-NA
- Zoro # G7632021
- UPC # 786680133701
- Country of Origin Spain
- Category Circuit Breakers
Dimensions
Frame Size | 40A/FAZ |
Width | 2.97 in |
Depth | 4.13 in |
Min. Wire Size | 18 AWG |
Max. Wire Size | 6 AWG |
Details
Item | IEC Miniature Circuit Breaker |
Series | FAZ-NA |
Amps | 16A |
Number of Poles | 3 |
AC Voltage Rating | 277/480V AC |
Circuit Breaker Type | Miniature Circuit Breaker |
Phase | 3 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 14kA at 277/480V AC |
Trip Type | Thermal Magnetic |
Terminal Connection | Screw Clamp |
DC Voltage Rating | 48/96V DC |
Curve Type | C |
Application | Motor Control Circuits, Industrial Controls and Automation, Communication Equipment, Computers, Medical Equipment, Relays, UPS, HACR Equipment (Heating, Air Conditioning, Refrigeration) (Internal/External) |
Standards | CSA Certified, IEC 60947-2, UL 489 Listed |
Min. Operating Temp. | -4 Degrees F |
Meets UL Type | UL 489 |
Max. Operating Temp. | 140 Degrees F |
Description
IEC Miniature Circuit Breaker, Amps 16 A, Number of Poles 3, Curve Type C, AC Voltage Rating 277/480V AC, DC Voltage Rating 48/96V DC, Max. AIR Rating 14kA at 277/480V AC, Phase 3, Meets UL Type UL 489, Terminal Connection Screw Clamp, Series FAZ-NA, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Electrical Device Box, FD Box, 1 Gang, PVC Coated (PV0500FD1)
- GROTE Pigtail, Double Seal, Standard 0.180 Male (67071)
- EATON Proximity Sensor, Inductive, 30mm, NC (E57LBL30A2EA)
- LUTRON Vacancy Dimmer Snsr, Wall, White (MS-Z101-V-WH)
- EATON Miniature Circuit Breaker, CHF Series 15A, 1 Pole, 120/240V AC (CHF115CS)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 6A, 3 Pole, 277/480V AC, D Curve (FAZ-D6/3-NA)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 1A, 1 Pole, 277/480V AC, D Curve (FAZ-D1/1-NA-SP)
- EATON Circuit Breaker, CH Series 30A, 2 Pole, 120/240V AC (CHF230)
- EATON Circuit Breaker, PDG Series 175A, 3 Pole, 600V AC, A Curve (PDG23G0175TFFL)
- EATON Molded Case Circuit Breaker, HFD Series 30A, 3 Pole, 600V AC (HFD3030)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 100A, 2 Pole, 120/240V AC (BR2100)
- Eaton Circuit Breakers